Shop All Deck Lighting
Elco Lighting
Mini Photocell LED Step Light with Frosted Acrylic Lens
Mfr # ELST69W
Zoro # G204100954
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Max. Wattage 0.75 W
- Housing Finish White
- Voltage 120V
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST69W
- Zoro # G204100954
- UPC # 633999485406
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Max. Wattage | 0.75 W |
Housing Finish | White |
Voltage | 120V |
Lamp Type | LED |
Color Temperature | 3000 K |
Lumens | 50 lm |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Vs-2s110-tp (VS-2S110-TP ADVANCE)
- ADAMS SHINGLE LIGHT CLIPS 50PK (9060-99-5635)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- SATCO 8W LED MR16 3000K 15' beam GU5.3 12V (S8636)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- Elco Lighting Deck Lighting