Shop All Deck Lighting
Elco Lighting
Mini Photocell LED Step Light with Frosted Acrylic Lens
Mfr # ELST69BZ
Zoro # G404100952
product price: $18.96
/ea
$18.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Bronze
- Color Temperature 3000 K
- Voltage 120V
- CRI 90+
- Max. Wattage 0.75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST69BZ
- Zoro # G404100952
- UPC # 633999485581
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Bronze |
Color Temperature | 3000 K |
Voltage | 120V |
CRI | 90+ |
Max. Wattage | 0.75 W |
Lumens | 50 lm |
Lamp Type | LED |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- GROTE LIGHTING CLEAR-SINGLE FLASH-MIGHTY MINI-STROBE (77101)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- Elco Lighting Deck Lighting