Shop All Deck Lighting
Elco Lighting
Mini Photocell LED Step Light with Frosted Acrylic Lens
Mfr # ELST69B
Zoro # G404100884
product price: $18.96
/ea
$18.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Temperature 3000 K
- Lamp Type LED
- Lumens 50 lm
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST69B
- Zoro # G404100884
- UPC # 633999485345
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Color Temperature | 3000 K |
Lamp Type | LED |
Lumens | 50 lm |
Housing Finish | Black |
Max. Wattage | 0.75 W |
CRI | 90+ |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L (S18)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- Elco Lighting Deck Lighting