Shop All Deck Lighting
Elco Lighting
Mini Photocell LED Step Light with Angled Louver
Mfr # ELST67W
Zoro # G704100485
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 50 lm
- Color Temperature 3000 K
- Lamp Type LED
- CRI 90+
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST67W
- Zoro # G704100485
- UPC # 633999485222
- Country of Origin China
- Category Deck Lighting
Details
Lumens | 50 lm |
Color Temperature | 3000 K |
Lamp Type | LED |
CRI | 90+ |
Housing Finish | White |
Max. Wattage | 0.75 W |
Voltage | 120V |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Pocket Light, Rechargeable, Programmable (PLR-A)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- LEVITON 660 W, White, Medium Screw (E26) (9726-C)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- Elco Lighting Deck Lighting