Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Scoop
Mfr # ELST9830W
Zoro # G704100348
$41.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Finish White
- Lamp Type LED
- CRI 90+
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST9830W
- Zoro # G704100348
- UPC # 633999011872
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Housing Finish | White |
Lamp Type | LED |
CRI | 90+ |
Max. Wattage | 2 W |
Color Temperature | 3000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- ILC Replacement for Westinghouse 36841 replacement light bulb lamp (36841 WESTINGHOUSE)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- Elco Lighting Deck Lighting