Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Scoop
Mfr # ELST9430CP
Zoro # G004100345
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 2 W
- Voltage 12V
- Lamp Type LED
- CRI 90+
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9430CP
- Zoro # G004100345
- UPC # 633999012572
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 2 W |
Voltage | 12V |
Lamp Type | LED |
CRI | 90+ |
Color Temperature | 3000 K |
Housing Finish | Copper |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- JUNO LIGHTING Surface Mount Downlight, LED, 7-3/4" L (JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-H-P (KTEB-332-UV-IS-H-P)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- Elco Lighting Deck Lighting