Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Scoop
Mfr # ELST9430B
Zoro # G004100291
product price: $41.93
/ea
$41.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Voltage 12V
- CRI 90+
- Housing Finish Black
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9430B
- Zoro # G004100291
- UPC # 633999011353
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Voltage | 12V |
CRI | 90+ |
Housing Finish | Black |
Color Temperature | 3000 K |
Max. Wattage | 2 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- HALO H245Ricat (H245RICAT)
- ILC Replacement for American Ultraviolet 05-1097-r replacement light bulb lamp (05-1097-R AMERICAN ULTRAVIOLET)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- Elco Lighting Deck Lighting