Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9540W
Zoro # G604100646
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Color Temperature 4000 K
- Max. Wattage 2 W
- Voltage 120V
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9540W
- Zoro # G604100646
- UPC # 633999011575
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Color Temperature | 4000 K |
Max. Wattage | 2 W |
Voltage | 120V |
Housing Finish | White |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge332max-g-n (GE332MAX-G-N GE GENERAL ELECTRIC G.E)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- ILC Replacement for Topcon Sl-2ed Main Bulb replacement light bulb lamp (SL-2ED MAIN BULB TOPCON)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO 30PK)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- Elco Lighting Deck Lighting