Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9540N
Zoro # G704100546
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Lamp Type LED
- Color Temperature 4000 K
- Max. Wattage 2 W
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9540N
- Zoro # G704100546
- UPC # 633999011551
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Lamp Type | LED |
Color Temperature | 4000 K |
Max. Wattage | 2 W |
Voltage | 120V |
Housing Finish | Nickel |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- ILC Replacement For Lithonia Elb-B003 Battery (ELB-B003)
- STREAMLIGHT Ultrastinger Led 120V Ac/12V Dc (77553)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- Elco Lighting Deck Lighting