Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9540BZ
Zoro # G204100374
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Voltage 120V
- CRI 90+
- Max. Wattage 2 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9540BZ
- Zoro # G204100374
- UPC # 633999012671
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Voltage | 120V |
CRI | 90+ |
Max. Wattage | 2 W |
Lamp Type | LED |
Housing Finish | Bronze |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- LIGHT EFFICIENT DESIGN 28W Filament Style Retrofit, 4000K (LED-8061E40)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ALEXANDRIA MOULDING Mold Brick 1.25X2"X8' (0W180-93096C1)
- Elco Lighting Deck Lighting