Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9530CP
Zoro # G104100450
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Copper
- Voltage 120V
- CRI 90+
- Max. Wattage 2 W
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9530CP
- Zoro # G104100450
- UPC # 633999012657
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Copper |
Voltage | 120V |
CRI | 90+ |
Max. Wattage | 2 W |
Color Temperature | 3000 K |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F25t8/835/eco/ic replacement light bulb lamp, 25PK (F25T8/835/ECO/IC HALCO)
- ILC Replacement for Advance Rel-2s32-lw-rh-tp (REL-2S32-LW-RH-TP ADVANCE)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- Elco Lighting Deck Lighting