Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9140W
Zoro # G204100633
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Lamp Type LED
- Voltage 12V
- Max. Wattage 2 W
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9140W
- Zoro # G204100633
- UPC # 633999011094
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Lamp Type | LED |
Voltage | 12V |
Max. Wattage | 2 W |
Housing Finish | White |
Color Temperature | 4000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- GE LAMPS GE LIGHTING 1000W, BT37 Metal Halide HID Light Bulb (MVR1000/U/BT37)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- Elco Lighting Deck Lighting