Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9140CP
Zoro # G804100774
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Lamp Type LED
- Max. Wattage 2 W
- Color Temperature 4000 K
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9140CP
- Zoro # G804100774
- UPC # 633999012374
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
Lamp Type | LED |
Max. Wattage | 2 W |
Color Temperature | 4000 K |
CRI | 90+ |
Housing Finish | Copper |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- BULBRITE 70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862643)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- Elco Lighting Deck Lighting