Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9140BZ
Zoro # G004100642
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- CRI 90+
- Housing Finish Bronze
- Color Temperature 4000 K
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST9140BZ
- Zoro # G004100642
- UPC # 633999012350
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
CRI | 90+ |
Housing Finish | Bronze |
Color Temperature | 4000 K |
Max. Wattage | 2 W |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/ECO)
- ELCO LIGHTING Socket Adapters (PSA38)
- ULLMAN ULLMAN 110 Lumens, LED Red/Black Magnetic Light (RT-6SMD)
- ILC Replacement For NUVO LIGHTING, S29313 (S29313)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- Elco Lighting Deck Lighting