Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9130CP
Zoro # G204100435
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Lamp Type LED
- CRI 90+
- Max. Wattage 2 W
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST9130CP
- Zoro # G204100435
- UPC # 633999012336
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
Lamp Type | LED |
CRI | 90+ |
Max. Wattage | 2 W |
Color Temperature | 3000 K |
Housing Finish | Copper |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- ETI Sockets T8 Bi-Pin Non Shunt (BIPIN-20)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- Elco Lighting Deck Lighting