Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Open Faceplate
Mfr # ELST9130BZ
Zoro # G604099988
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lamp Type LED
- CRI 90+
- Housing Finish Bronze
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9130BZ
- Zoro # G604099988
- UPC # 633999012312
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Lamp Type | LED |
CRI | 90+ |
Housing Finish | Bronze |
Voltage | 12V |
Max. Wattage | 2 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light, 24V, 3000K, 400 ft. Spool (DI-24V-BLBSC1-30-400)
- RAYOVAC LED Spotlight, Workhorse, 6AA (ROVDIYSP6AA1)
- STREAMLIGHT ProTac w/WHITE LED LIGHTINCL 2AA (SR88033)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- Elco Lighting Deck Lighting