Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Frosted Acrylic Lens
Mfr # ELST76N
Zoro # G904100001
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- CRI 90+
- Color Temperature 3000 K
- Housing Finish Nickel
- Max. Wattage 0.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST76N
- Zoro # G904100001
- UPC # 633999445172
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
CRI | 90+ |
Color Temperature | 3000 K |
Housing Finish | Nickel |
Max. Wattage | 0.8 W |
Lamp Type | LED |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9330CP)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- Elco Lighting Deck Lighting