Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Frosted Acrylic Lens
Mfr # ELST66W
Zoro # G904100667
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Housing Finish White
- Max. Wattage 0.8 W
- Lamp Type LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST66W
- Zoro # G904100667
- UPC # 633999445028
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Housing Finish | White |
Max. Wattage | 0.8 W |
Lamp Type | LED |
Voltage | 120V |
Color Temperature | 3000 K |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 4128p (4128P)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- GROZ Site Lamp, LED, Rechargeable, 9W (55036)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- Elco Lighting Deck Lighting