Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Frosted Acrylic Lens
Mfr # ELST66B
Zoro # G104100733
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 0.8 W
- Color Temperature 3000 K
- Lamp Type LED
- CRI 90+
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST66B
- Zoro # G104100733
- UPC # 633999444960
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 0.8 W |
Color Temperature | 3000 K |
Lamp Type | LED |
CRI | 90+ |
Housing Finish | Black |
Voltage | 120V |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- MILWAUKEE TOOL Intrinsically Safe Spot/Flood Headlamp (C I, II, III / D 1) (2004HZL)
- WESTINGHOUSE One-Light Outdoor Wall Fixture White on Steel White Glass Lens (6783500)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- Elco Lighting Deck Lighting