Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9740W
Zoro # G304100311
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Housing Finish White
- Voltage 120V
- Max. Wattage 2 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9740W
- Zoro # G304100311
- UPC # 633999011810
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Housing Finish | White |
Voltage | 120V |
Max. Wattage | 2 W |
Lamp Type | LED |
Color Temperature | 4000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania QHE 2x54t5ho/unv Psn-ht (QHE 2X54T5HO/UNV PSN-HT SYLVANIA)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 65 lm lm (67101)
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- Elco Lighting Deck Lighting