Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9740N
Zoro # G104100757
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Color Temperature 4000 K
- CRI 90+
- Housing Finish Nickel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9740N
- Zoro # G104100757
- UPC # 633999011797
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Color Temperature | 4000 K |
CRI | 90+ |
Housing Finish | Nickel |
Voltage | 120V |
Max. Wattage | 2 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- ILB GOLD Bulb, LED Shape Chandelier, Plt-11048-10Pk, 2PK (PLT-11048-10PK)
- ILC Replacement for Ultravation Uve1036 replacement light bulb lamp (UVE1036 ULTRAVATION)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- Elco Lighting Deck Lighting