Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9730W
Zoro # G604100738
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Voltage 120V
- Lamp Type LED
- Max. Wattage 2 W
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9730W
- Zoro # G604100738
- UPC # 633999011759
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Voltage | 120V |
Lamp Type | LED |
Max. Wattage | 2 W |
CRI | 90+ |
Housing Finish | White |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- ILC Replacement for Norman Lamps 828158 Flashtube replacement light bulb lamp (828158 FLASHTUBE NORMAN LAMPS)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- Elco Lighting Deck Lighting