Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9630W
Zoro # G504100579
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Color Temperature 3000 K
- Voltage 120V
- Max. Wattage 2 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9630W
- Zoro # G504100579
- UPC # 633999011636
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Color Temperature | 3000 K |
Voltage | 120V |
Max. Wattage | 2 W |
Lamp Type | LED |
Housing Finish | White |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania H44gs-100/mdsksp replacement light bulb lamp (H44GS-100/MDSKSP SYLVANIA)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- CELEBRATIONS LED PEPPRMNT PATHWY 7PC (23205-71)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- Elco Lighting Deck Lighting