Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9630N
Zoro # G604100523
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 90+
- Voltage 120V
- Housing Finish Nickel
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9630N
- Zoro # G604100523
- UPC # 633999011612
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
CRI | 90+ |
Voltage | 120V |
Housing Finish | Nickel |
Max. Wattage | 2 W |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- Elco Lighting Deck Lighting