Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9630CP
Zoro # G904100636
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Voltage 120V
- Color Temperature 3000 K
- Lamp Type LED
- Housing Finish Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9630CP
- Zoro # G904100636
- UPC # 633999012732
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Voltage | 120V |
Color Temperature | 3000 K |
Lamp Type | LED |
Housing Finish | Copper |
Max. Wattage | 2 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 43a19/ev replacement light bulb lamp, 4PK (43A19/EV PHILIPS)
- ILC Replacement for Naed 54589 replacement light bulb lamp (54589 NAED)
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- Elco Lighting Deck Lighting