Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9630BZ
Zoro # G804100576
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Housing Finish Bronze
- Voltage 120V
- CRI 90+
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9630BZ
- Zoro # G804100576
- UPC # 633999012718
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Housing Finish | Bronze |
Voltage | 120V |
CRI | 90+ |
Color Temperature | 3000 K |
Max. Wattage | 2 W |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Satco, Ft18Dl/841 (FT18DL/841)
- BAYCO LED METAL 140 LUMENS BK (BYMT-120)
- FEIT ELECTRIC Light bulb, LED, PAR38, 90w Eqv., PK24 (PAR38DM/950CA/2/12)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- GAMA SONIC Solar Barn Light (12201)
- Elco Lighting Deck Lighting