Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9630B
Zoro # G204100756
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Voltage 120V
- CRI 90+
- Color Temperature 3000 K
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9630B
- Zoro # G204100756
- UPC # 633999011599
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Black |
Voltage | 120V |
CRI | 90+ |
Color Temperature | 3000 K |
Max. Wattage | 2 W |
Lamp Type | LED |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Nano Micro Miniature Led Flashlight (STL73001)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40756)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- BRIGHTZ Canopy&Pato Umbrlla Lght (P1666)
- Elco Lighting Deck Lighting