Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9340B
Zoro # G704100782
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lamp Type LED
- Max. Wattage 2 W
- Voltage 12V
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9340B
- Zoro # G704100782
- UPC # 633999011292
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Lamp Type | LED |
Max. Wattage | 2 W |
Voltage | 12V |
CRI | 90+ |
Housing Finish | Black |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLZP02)
- SYLVANIA LED, 8 W, A19, Medium Screw (E26) (40671)
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- APPLETON ELECTRIC Mercmaster Iii 150W 120/208/240/277V-Ac Ballast (KPB150LMT)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- BRIGHTZ Canopy&Pato Umbrlla Lght (P1666)
- Elco Lighting Deck Lighting