Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9330BZ
Zoro # G804100897
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Housing Finish Bronze
- Lamp Type LED
- Voltage 12V
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9330BZ
- Zoro # G804100897
- UPC # 633999012473
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Housing Finish | Bronze |
Lamp Type | LED |
Voltage | 12V |
Max. Wattage | 2 W |
Color Temperature | 3000 K |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL835 PLUS ALTO 25/1)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- Elco Lighting Deck Lighting