Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9240W
Zoro # G304100762
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 2 W
- Housing Finish White
- Voltage 12V
- Lamp Type LED
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9240W
- Zoro # G304100762
- UPC # 633999011216
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 2 W |
Housing Finish | White |
Voltage | 12V |
Lamp Type | LED |
Color Temperature | 4000 K |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS F40/CWX ALTO (F40/CWX ALTO PHILIPS)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- Elco Lighting Deck Lighting