Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9240N
Zoro # G504100869
product price: $50.86
/ea
$50.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lamp Type LED
- Housing Finish Nickel
- CRI 90+
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9240N
- Zoro # G504100869
- UPC # 633999011193
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
Lamp Type | LED |
Housing Finish | Nickel |
CRI | 90+ |
Max. Wattage | 2 W |
Voltage | 12V |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLOPS Colossus 18 Million Candle Power Spot Li (C18MIL)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- Elco Lighting Deck Lighting