Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9230N
Zoro # G604100509
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Temperature 3000 K
- Max. Wattage 2 W
- Lamp Type LED
- Housing Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ELST9230N
- Zoro # G604100509
- UPC # 633999011131
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
Color Temperature | 3000 K |
Max. Wattage | 2 W |
Lamp Type | LED |
Housing Finish | Nickel |
CRI | 90+ |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- Elco Lighting Deck Lighting