Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9230BZ
Zoro # G204100572
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Lamp Type LED
- Color Temperature 3000 K
- CRI 90+
- Max. Wattage 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST9230BZ
- Zoro # G204100572
- UPC # 633999012398
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 12V |
Lamp Type | LED |
Color Temperature | 3000 K |
CRI | 90+ |
Max. Wattage | 2 W |
Housing Finish | Bronze |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Ps Shape Ps40, Replacement For Norman Lamps, 620Ps40P-130V (620PS40P-130V)
- ILC Replacement for Amergraph HID 10888 replacement light bulb lamp (HID 10888 AMERGRAPH)
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- Elco Lighting Deck Lighting