Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST75B
Zoro # G804100200
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Max. Wattage 0.8 W
- Voltage 12V
- Housing Finish Black
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST75B
- Zoro # G804100200
- UPC # 633999445745
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Max. Wattage | 0.8 W |
Voltage | 12V |
Housing Finish | Black |
CRI | 90+ |
Color Temperature | 3000 K |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- SUNSHINE LIGHTING Sunlite T8/LED/4'/15W/D65K T8 LED Tube, 15W, 2200 Lum, 6500K, Type A- Plug & Play (87929-SU)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42B)
- Elco Lighting Deck Lighting