Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST74N
Zoro # G704100263
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lamp Type LED
- Housing Finish Nickel
- Max. Wattage 0.8 W
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST74N
- Zoro # G704100263
- UPC # 633999445684
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Lamp Type | LED |
Housing Finish | Nickel |
Max. Wattage | 0.8 W |
CRI | 90+ |
Voltage | 12V |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb White 90 W (40901)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Jesco Sl4-l24/64 replacement light bulb lamp (SL4-L24/64 JESCO)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- Elco Lighting Deck Lighting