Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST65W
Zoro # G204100688
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- CRI 90+
- Voltage 120V
- Max. Wattage 0.8 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST65W
- Zoro # G204100688
- UPC # 633999441785
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
CRI | 90+ |
Voltage | 120V |
Max. Wattage | 0.8 W |
Lamp Type | LED |
Housing Finish | White |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H1499T75 (H1499T75)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (60-LDA)
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- HALO Coilex® Baffle, 993 4" (993TBZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING LED Brick Light with Grill Faceplate (ELST82W)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- DABMAR LIGHTING Step Light, 639, WBS, Brass, Brick 2x20W (LV639-WBS)
- Elco Lighting Deck Lighting