Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST65BZ
Zoro # G904100681
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Bronze
- Voltage 120V
- Max. Wattage 0.8 W
- Lamp Type LED
- CRI 90+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST65BZ
- Zoro # G904100681
- UPC # 633999441990
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Bronze |
Voltage | 120V |
Max. Wattage | 0.8 W |
Lamp Type | LED |
CRI | 90+ |
Color Temperature | 3000 K |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- ILC Replacement for Eiko Fml27/65k replacement light bulb lamp (FML27/65K EIKO)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- Elco Lighting Deck Lighting