Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST65B
Zoro # G004100819
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Max. Wattage 0.8 W
- CRI 90+
- Voltage 120V
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST65B
- Zoro # G004100819
- UPC # 633999441723
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Max. Wattage | 0.8 W |
CRI | 90+ |
Voltage | 120V |
Housing Finish | Black |
Lamp Type | LED |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- ILC Replacement for Aquafine 3050 replacement light bulb lamp (3050 AQUAFINE)
- CRUSHPROOF Door Port - Aluminum, 3" (ADF30)
- ILC Replacement for Bulbrite 7c7/blink replacement light bulb lamp, 4PK (7C7/BLINK BULBRITE)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- Elco Lighting Deck Lighting