Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST64N
Zoro # G904100728
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Max. Wattage 0.8 W
- Voltage 120V
- Housing Finish Nickel
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST64N
- Zoro # G904100728
- UPC # 633999441662
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Max. Wattage | 0.8 W |
Voltage | 120V |
Housing Finish | Nickel |
Lamp Type | LED |
Color Temperature | 3000 K |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 Watts (RL320)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- ILC Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp (BLQAT3-13W LIGHT BULB / LAMP)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- Elco Lighting Deck Lighting