Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST64BZ
Zoro # G604100967
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Housing Finish Bronze
- Lamp Type LED
- Voltage 120V
- Max. Wattage 0.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST64BZ
- Zoro # G604100967
- UPC # 633999441969
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Housing Finish | Bronze |
Lamp Type | LED |
Voltage | 120V |
Max. Wattage | 0.8 W |
CRI | 90+ |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb (LU100/H/ECO)
- DORCY Yellow Led 55 lm (41-2510)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- CELEBRATIONS LED C6 MLT 100CT (47951-71)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- Elco Lighting Deck Lighting