Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST64B
Zoro # G304100922
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 0.8 W
- Housing Finish Black
- Voltage 120V
- Lamp Type LED
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELST64B
- Zoro # G304100922
- UPC # 633999441631
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 0.8 W |
Housing Finish | Black |
Voltage | 120V |
Lamp Type | LED |
Color Temperature | 3000 K |
CRI | 90+ |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED MR16GU5.3 BW 35W 3PK (BPFMW/930CA/3)
- ILC Replacement for OSRAM SYLVANIA F42TBX/841/A/ECO (F42TBX/841/A/ECO OSRAM SYLVANIA)
- JANDORF Beaded Chain #6 White (60373)
- ILC Replacement for Satco F17t8/841/env replacement light bulb lamp, 2PK (F17T8/841/ENV SATCO)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- NATURE SPRING Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) (590545MHB)
- Elco Lighting Deck Lighting