Shop All Security & Flood Lights
Elco Lighting
Mini LED Floodlight
Mfr # EFL30S50WFT
Zoro # G704099932
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000 K
- Voltage 120/277V
- CRI 75+
- Fixture Wattage 30 W
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # EFL30S50WFT
- Zoro # G704099932
- UPC # 633999019557
- Country of Origin China
- Category Security & Flood Lights
Details
Color Temperature | 5000 K |
Voltage | 120/277V |
CRI | 75+ |
Fixture Wattage | 30 W |
Lamp Type | LED |
Lumens | 3100 lm |
Finish | Dark Bronze |
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- ILC Replacement for Ecco S796 replacement light bulb lamp (S796 ECCO)
- FEIT ELECTRIC LED E26 500W 10000L DL (C10000/5K/LEDG2)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- AFX RFKIT14AJ Retrofit LED Kit, White (TPDW70050LBK)
- Elco Lighting Security & Flood Lights