Shop All Security & Flood Lights
Elco Lighting
Mini LED Floodlight
Mfr # EFL30S40WFT
Zoro # G404099935
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 3000 lm
- CRI 75+
- Color Temperature 4000 K
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL30S40WFT
- Zoro # G404099935
- UPC # 633999019519
- Country of Origin China
- Category Security & Flood Lights
Details
Voltage | 120/277V |
Lumens | 3000 lm |
CRI | 75+ |
Color Temperature | 4000 K |
Finish | Dark Bronze |
Fixture Wattage | 30 W |
Lamp Type | LED |
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- AMERICAN ELECTRIC Street Light, 7108 lm, Gray (ATBS P20 MVOLT R5)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- W F HARRIS LIGHTING Hood, Snap-On, Black (400-BK)
- ELCO LIGHTING Large LED Floodlight (EFL70L40WF)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- Elco Lighting Security & Flood Lights