Shop All Security & Flood Lights
Elco Lighting
Mini LED Floodlight
Mfr # EFL30S40WFK
Zoro # G604100202
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lumens 3000 lm
- Fixture Wattage 30 W
- Finish Dark Bronze
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL30S40WFK
- Zoro # G604100202
- UPC # 633999019496
- Country of Origin China
- Category Security & Flood Lights
Details
Color Temperature | 4000 K |
Lumens | 3000 lm |
Fixture Wattage | 30 W |
Finish | Dark Bronze |
Lamp Type | LED |
Voltage | 120/277V |
CRI | 75+ |
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Fc40t5/841 replacement light bulb lamp (FC40T5/841 HALCO)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C70-KNC-UNV-PC1)
- ILC Replacement for Delta Ultraviolet 70-18420 replacement light bulb lamp (70-18420 DELTA ULTRAVIOLET)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- Elco Lighting Security & Flood Lights