Shop All Security & Flood Lights
Elco Lighting
Mini LED Floodlight
Mfr # EFL15S50WFK
Zoro # G104100207
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 75+
- Lamp Type LED
- Finish Dark Bronze
- Voltage 120/277V
- Lumens 1600 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL15S50WFK
- Zoro # G104100207
- UPC # 633999019458
- Country of Origin China
- Category Security & Flood Lights
Details
CRI | 75+ |
Lamp Type | LED |
Finish | Dark Bronze |
Voltage | 120/277V |
Lumens | 1600 lm |
Color Temperature | 5000 K |
Fixture Wattage | 15 W |
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L M12)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- ELCO LIGHTING Large LED Floodlight (EFL70L40WF)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- ELCO LIGHTING Compact Fluorescent Floodlight (WS40)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- SHAT-R-SHIELD LED Floodlight, 45W, Fixture 120V, 5000K (045HY50STFRVLN000001)
- Elco Lighting Security & Flood Lights