Shop All Security & Flood Lights
Elco Lighting
Mini LED Floodlight
Mfr # EFL15S40WFT
Zoro # G404100181
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Fixture Wattage 15 W
- CRI 75+
- Color Temperature 4000 K
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL15S40WFT
- Zoro # G404100181
- UPC # 633999019434
- Country of Origin China
- Category Security & Flood Lights
Details
Lamp Type | LED |
Fixture Wattage | 15 W |
CRI | 75+ |
Color Temperature | 4000 K |
Voltage | 120/277V |
Lumens | 1500 lm |
Finish | Dark Bronze |
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-103)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- ELCO LIGHTING Compact Fluorescent Floodlight (WS40)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- Elco Lighting Security & Flood Lights