Shop All Security & Flood Lights
Elco Lighting
Mini LED Floodlight
Mfr # EFL15S40WFK
Zoro # G004100277
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 75+
- Lumens 1500 lm
- Color Temperature 4000 K
- Lamp Type LED
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL15S40WFK
- Zoro # G004100277
- UPC # 633999019410
- Country of Origin China
- Category Security & Flood Lights
Details
CRI | 75+ |
Lumens | 1500 lm |
Color Temperature | 4000 K |
Lamp Type | LED |
Finish | Dark Bronze |
Fixture Wattage | 15 W |
Voltage | 120/277V |
Description
Mini LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP 20MR16/36/FL-12V (20MR16/36/FL-12V LIGHT BULB / LAMP)
- ILC Replacement For SATCO S12406 (S12406)
- SATCO 20 W T9 Incandescent - Clear - 3000 Hours - 80L - Medium Base - 120V (S2415)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- Elco Lighting Security & Flood Lights