Shop All Security & Flood Lights
Elco Lighting
Medium LED Floodlight
Mfr # EFL45M50WF
Zoro # G304100052
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle Wide Flood
- CRI 70+
- Lamp Type LED
- Finish Dark Bronze
- Color Temperature 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL45M50WF
- Zoro # G304100052
- UPC # 633999008193
- Country of Origin China
- Category Security & Flood Lights
Details
Bulb Beam Angle | Wide Flood |
CRI | 70+ |
Lamp Type | LED |
Finish | Dark Bronze |
Color Temperature | 5000 K |
Voltage | 120/277V |
Lumens | 5400 lm |
Fixture Wattage | 45 W |
Description
Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition. Available in medium and wide beam angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- MILWAUKEE TOOL MILWAUKEE Penlight (2105)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- ILC Replacement for Coleman 5329-700 8D Classic replacement light bulb lamp (5329-700 8D CLASSIC COLEMAN)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSS153TIW)
- Elco Lighting Security & Flood Lights