Shop All Security & Flood Lights
Elco Lighting
Medium LED Floodlight
Mfr # EFL45M50FL
Zoro # G404099874
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 45 W
- Finish Dark Bronze
- Bulb Beam Angle Medium Flood
- Lumens 5400 lm
- CRI 70+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL45M50FL
- Zoro # G404099874
- UPC # 633999008179
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Wattage | 45 W |
Finish | Dark Bronze |
Bulb Beam Angle | Medium Flood |
Lumens | 5400 lm |
CRI | 70+ |
Color Temperature | 5000 K |
Lamp Type | LED |
Voltage | 120/277V |
Description
Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition. Available in medium and wide beam angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- LIGHT EFFICIENT DESIGN HID LED, 150 W, Mogul Screw (EX39) (LED-8130M40D)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- ILC Replacement For HALCO 85045 (85045)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50WF)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFT)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- Elco Lighting Security & Flood Lights