Shop All Security & Flood Lights
Elco Lighting
Medium LED Floodlight
Mfr # EFL35M50WF
Zoro # G204099876
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3600 lm
- Voltage 120/277V
- Lamp Type LED
- Bulb Beam Angle Wide Flood
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # EFL35M50WF
- Zoro # G204099876
- UPC # 633999008117
- Country of Origin China
- Category Security & Flood Lights
Details
Lumens | 3600 lm |
Voltage | 120/277V |
Lamp Type | LED |
Bulb Beam Angle | Wide Flood |
Finish | Dark Bronze |
CRI | 70+ |
Fixture Wattage | 35 W |
Color Temperature | 5000 K |
Description
Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition. Available in medium and wide beam angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- MAGLITE Charger Adapter Cable (V1-V2/ V2-V1) (ARXX228K)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-IND)
- ILC Replacement for Atlantic Ultraviolet 05-0660 replacement light bulb lamp (05-0660 ATLANTIC ULTRAVIOLET)
- ELCO LIGHTING Compact Fluorescent Floodlight (WS40)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL1550S)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-S)
- Elco Lighting Security & Flood Lights